Wall Mount Soap Dispenser in Dove Grey

You last purchased this on
 
PROVON

Provon® Wall Mount Soap Dispenser in Dove Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROVON

Provon® Wall Mount Soap Dispenser in Dove Grey

  • Fast #
  • Part #G211506
  • Item #2060960
  • Manufacturer Part #2115-06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dove Grey Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ADA compliant
  • Lifetime guarantee
  • Compact design optimizes wall space
  • Multiple hole pattern allows use of existing wall holes.
  • 4" (10 cm) clearance from bottom of dispenser to surface
  • Mounts to wall with included adhesive tape or optional hardware
  • Compatible with PROVON® NXT® SPACE SAVER™ 1000 mL refills
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
Capacity:
1000 mL
Collection:
Provon®
Color Finish Category:
Greys
Color Finish Name:
Dove Grey
Depth:
5 in
Height:
3-22/25 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic
Width:
10 in