DESCRIPTION

PSI 120# PTFE Ductile Iron Reducer Flange

P110905DI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1/2 in
Fitting Sizes
1 in x 1/2 in
Flange Type
Reducer
Material
Ductile Iron
Pressure Class
150#