DESCRIPTION

PSI Flanged Ductile Iron Pipe

P120SP

Length:

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Flanged
Length
1 ft
Material
Ductile Iron, Plastic
Material Type
PTFE
Pipe Tubing Size
2 in
Pressure Class
150#

Starting at
Call for Pricing
  • QUANTITY