DESCRIPTION

PSI Lined Piping Systems 150# Ductile Iron Lined 90 Degree Elbow

P10100

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron
Pressure Class
150#
Size
4 in
Type
Straight