DESCRIPTION

PSI Lined Piping Systems Flanged 150# Ductile Iron 90 Degree Elbow

P1100

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-154
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Ductile Iron
Pressure Class
150#