DESCRIPTION

PSI Lined Piping Systems Flanged 150# PTFE Insert Ductile Iron Tee

P130410DI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-154
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1 in
Fitting Sizes
3 in x 3 in x 1 in
Fitting Type
Reducing
Material
Ductile Iron
Pressure Class
150#