DESCRIPTION

PSI Lined Piping Systems 150# PTFE Ductile Iron 45 Degree Elbow

P120300

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Ductile Iron
Pressure Class
150#