DESCRIPTION

PSI Lined Piping Systems 150# PTFE Ductile Iron Flange

P1920DI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM F-154
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Flange Type
Reducer
Material
Ductile Iron
Pressure Class
150#