DESCRIPTION

PSI Lined Piping Systems Insert 150# PTFE Plastic Tee

P120410DI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Insert
End Connection 2
Insert
End Connection 3
Insert
End Connections
Insert
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1 in
Fitting Sizes
2 in x 2 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PTFE
Pressure Class
150#