2 ft. x 1 in. 150# Flanged Spool

Part #P210SP020  |  Item #4156446  |  Manufacturer Part #210SP020

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Length: 2 ft

Material: [Ductile Iron, Plastic]

Pipe Tubing Size: 1 in

Pressure Class: 150#