2 in. 150# PTFE Ductile Iron 45 Degree Elbow

You last purchased this on
 
PSI Lined Piping Systems

2 in. 150# PTFE Ductile Iron 45 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 
PSI Lined Piping Systems

2 in. 150# PTFE Ductile Iron 45 Degree Elbow

  • Fast #
  • Part #P120300
  • Item #4111737
  • Manufacturer Part #120300
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Elbow Degree:
45 DD
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Ductile Iron
Pressure Class:
150#