2 x 1-1/2 in. Expansion Joint Lined Concentric Ductile Iron and PTFE Reducer
2 x 1-1/2 in. Expansion Joint Lined Concentric Ductile Iron and PTFE Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Expansion Joint
- End Connection 2:
- Expansion Joint
- End Connections:
- Expansion Joint
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 2 in x 1-1/2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Plastic, Ductile Iron
- Material Type:
- PTFE
- NSF Certified:
- No