6 in. x 20 ft. Flanged Carbon Steel and Ductile Iron Pipe with PTFE Lined
6 in. x 20 ft. Flanged Carbon Steel and Ductile Iron Pipe with PTFE Lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 20 ft
- Material:
- Carbon Steel, Ductile Iron
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 6 in
- Pressure Class:
- 150 psi