3 ft. Flanged Ductile Iron Pipe
3 ft. Flanged Ductile Iron Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Length:
- 3 ft
- Material:
- Carbon Steel, Ductile Iron, Plastic
- NSF Certified:
- No
- Pipe Lining:
- PTFE
- PipeTubing Size:
- 1 in
- Pressure Class:
- 150#
- UL Listed:
- No