3 ft. Flanged Ductile Iron Pipe

Part #P120SP030  |  Item #4155972  |  Manufacturer Part #120SP030

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
  • 1 in

    Part #P110SP030 | Mfr. Part #110SP030

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #P120SP030 | Mfr. Part #120SP030

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #P130SP030 | Mfr. Part #130SP030

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P140SP030 | Mfr. Part #140SP030

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Length: 3 ft

Material: Carbon Steel, Ductile Iron, Plastic

NSF Certified: No

Pipe Lining: PTFE

Pipe Tubing Size: 2 in

Pressure Class: 150#

UL Listed: No