3 ft. x 4 in. 150# Flanged PTFE Spool

You last purchased this on
 
PSI Lined Piping Systems

3 ft. x 4 in. 150# Flanged PTFE Spool

This product requires certification to purchase.
You last purchased this on
 
PSI Lined Piping Systems

3 ft. x 4 in. 150# Flanged PTFE Spool

  • Fast #
  • Part #P140SP030
  • Item #4156428
  • Manufacturer Part #140SP030
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
3 ft
Material:
Carbon Steel, Ductile Iron, Plastic
NSF Certified:
No
Pipe Lining:
PTFE
PipeTubing Size:
4 in
Pressure Class:
150#
UL Listed:
No