4 ft. x 6 in. 150# PTFE Lined Concentric Reducer

You last purchased this on
 
PSI Lined Piping Systems

4 ft. x 6 in. 150# PTFE Lined Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 
PSI Lined Piping Systems

4 ft. x 6 in. 150# PTFE Lined Concentric Reducer

  • Fast #
  • Part #P160740DI
  • Item #4130830
  • Manufacturer Part #160740DI
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Length:
4 ft
Material:
Ductile Iron, Plastic
NSF Certified:
No
Pipe Lining:
PTFE
PipeTubing Size:
6 in
Pressure Class:
150#
UL Listed:
No