240 Volts PUMP STN Control DATA LOGGER

You last purchased this on
 
Greyline Instruments

PSL 5.0 240 Volts PUMP STN Control DATA LOGGER

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greyline Instruments

PSL 5.0 240 Volts PUMP STN Control DATA LOGGER

  • Fast #
  • Part #GPSL50A1A1B1A2
  • Item #7099572
  • Manufacturer Part #PSL5.0A1A1B1A2
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The new Greyline PSL 5.0 Level Controller has 6 independently programmable control relays for pump or valve control, level alarms, dialers, temperature alarm and echo-loss alarm
  • Mount the non contacting ultrasonic sensor in the tank or wet well and install the watertight electronics in the control room or any location within 500 ft
  • Ideal for sewage pump stations, lift stations, wet wells and tank level control with a non-contacting ultrasonic sensor mounted above the liquid
  • Built-in 5-Key Calibrator
  • Six Relays for Pump Control, Pump Alternation and Level Alarms
  • Isolated 4-20mA output
  • New Dual-Technology Feature- Redundant Level Sensor Input
  • Controls, Transmits and Displays
  • Warranted Against Defects in Materials and Workmanship for One Year
  • Logs and Displays Relay Run Times
  • Requires Certification

Documents


Specifications

Cable Length (ft):
25 ft
Collection:
PSL 5.0
Height:
11 in
Length:
7-2/5 in
Product Type:
Pump Station Level Controller
Temperature Range:
-40 to 150 Deg F (-40 to 65 Deg C)
Type:
GPSL50A1A1B1A2
Volts:
100/240V
Watts:
5.6 W
Width:
5-1/10 in