240 Volts PUMP STN Control
PSL 5.0 240 Volts PUMP STN Control
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The new Greyline PSL 5.0 Level Controller has 6 independently programmable control relays for pump or valve control, level alarms, dialers, temperature alarm and echo-loss alarm
- Mount the non contacting ultrasonic sensor in the tank or wet well and install the watertight electronics in the control room or any location within 500 ft
- Ideal for sewage pump stations, lift stations, wet wells and tank level control with a non-contacting ultrasonic sensor mounted above the liquid
- Built-in 5-Key Calibrator
- Six Relays for Pump Control, Pump Alternation and Level Alarms
- Isolated 4-20mA output
- New Dual-Technology Feature- Redundant Level Sensor Input
- Controls, Transmits and Displays
- Warranted Against Defects in Materials and Workmanship for One Year
- Logs and Displays Relay Run Times
Documents
Specifications
- Cable Length (ft):
- 25 ft
- Collection:
- PSL 5.0
- Height:
- 11 in
- Length:
- 7-2/5 in
- Product Type:
- Pump Station Level Controller
- Temperature Range:
- -40 to 150 Deg F (-40 to 65 Deg C)
- Type:
- GPSL50A1A1B1A1
- Volts:
- 100/240V
- Watts:
- 5.6 W
- Width:
- 5-1/10 in