1-1/4 in. MNPT Aluminum Adapter

You last purchased this on
 
PT Coupling

1-1/4 in. MNPT Aluminum Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PT Coupling

1-1/4 in. MNPT Aluminum Adapter

  • Fast #
  • Part #P12FALUMD
  • Item #1248942
  • Manufacturer Part #12FALUM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Adapter
End Connection 2:
MNPT
End Connections:
Adapter x MNPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Aluminum