3/4 in. Grooved Aluminum Plug

You last purchased this on
 
PT Coupling

3/4 in. Grooved Aluminum Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
PT Coupling

3/4 in. Grooved Aluminum Plug

  • Fast #
  • Part #PPCF75B
  • Item #7198425
  • Manufacturer Part #PCF75B
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Plug
Material:
Aluminum