PT Coupling

4 in. Biodegradable Fuel Resistant Sight Glass CRWN Edge

Part #PTTF40SGE  |  Manufacturer Part #TTF40SGE

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made in the USA

Documents

Specifications

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Material: Glass