4 in. Socket Weld Aluminum Adapter
4 in. Socket Weld Aluminum Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Tubing
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connection 2:
- Socket Weld
- End Connections:
- Adapter x Socket Weld
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 2-97/100 in
- Material:
- Aluminum
- Type:
- P40AALUM