DESCRIPTION

PT Coupling FPT x Female Plastic Coupling

P27004

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FPT
End Connection 2
Female
End Connections
FPT x Female
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
Polypropylene
NSF Certified
No
Size
2 in
Type
Straight