PT Coupling

1 in. Hose Shank x MNPT Stainless Steel Nipple

Part #PPTCNSS  |  Manufacturer Part #PTCN100

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: Hose Shank

End Connection 2: MNPT

End Connections: Hose Shank x MNPT

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Stainless Steel