DESCRIPTION

  • 7 hour on/off settings
  • All of PT Couplings castings are made from high quality raw materials
  • Auto operation
  • Auto restart for electrical interruptions
  • CHAOS natural air flow setting for the feeling of a gentle breeze in the room
  • Jet Stream power cooling for rapid cool down of hot rooms
  • Made in the USA
  • PT cam and groove couplings are assembled with solid pins
  • Power dehumidification
  • Superior pressure ratings that surpass industry standards

PT Coupling MPT x Female Camlock Coupling

P27002

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
MPT
End Connection 2
Female
End Connections
MPT x Female
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Plastic