PT Coupling

1-1/2 in. Neoprene Gasket

Part #P55004  |  Manufacturer Part #5500415

Diameter:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Diameter: 1-1/2 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Material: Rubber

Material Type: Neoprene

NSF Certified: No

UL Listed: No