Pulsafeeder

12 gpd 150 psi Series MP Degassing Pump

Part #PLMB3TAVVC9XXX  |  Manufacturer Part #LMB3TA-VVC9-XXX

Flow Rate:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Series MP pump
  • True microprocessor controlled chemical feed
  • Automatic control via 4-20ma, digital pulse signals and timed dosage
  • Leak-free seal less design
  • Easy to read backlit LCD display
  • Equipped with an automatic degassing head for injecting sodium hypochlorite and other gaseous chemicals

Specifications

AMP: 0.5, 1

Discharge: 3/8 in

End Connection 1: Compression

FM Approved: No

Flow Rate: 12 gpd

Height: 10-3/5 in

IAPMO Listed: No

Length: 10-7/10 in

Material: Alloy, Ceramic, Plastic, Stainless Steel

Material Type: 316, Polypropylene, PVC, PVDF

Maximum Feet of Head: 150

Maximum Pressure: 150 psi

NSF Certified: No

NSF Specifications: NSF 61

Origin: Domestic

Power Source: Electric

Pump Application: Chemical

Pump Body Material: PVC

UL Listed: Yes

VAC at 60 Hz: 250

Volts: 120V

Watts: 300

Weight: 10

Width: 5-2/5 in