1/2 in. OD PVC Coupling Nut for Pulsatron Series A+, C, C+, E and E-DC Pumps
Pulsatron® 1/2 in. OD PVC Coupling Nut for Pulsatron Series A+, C, C+, E and E-DC Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Pulsatron® Series A+, C, C+, E and E-DC Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- UL Listed:
- No