1/2 in. OD Tube PVC and Hypalon Bleed Valve Assembly for Pulsatron K5-VHC3, K6-VHC3, VHC5, VHCA, VHCF, VHH3, VHS3, VHS5, VHSA, VHSE, VHT3, VHTA, WHC3, WHC5, WHH3, WHS3, WHS5 and WHT3 Wet End Pumps
Pulsatron® 1/2 in. OD Tube PVC and Hypalon Bleed Valve Assembly for Pulsatron K5-VHC3, K6-VHC3, VHC5, VHCA, VHCF, VHH3, VHS3, VHS5, VHSA, VHSE, VHT3, VHTA, WHC3, WHC5, WHH3, WHS3, WHS5 and WHT3 Wet End Pumps
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Bleed valve PVC/HYP 1/2" tube
Specifications
- Brand Model Compatibility:
- Pulsatron VHC3, Pulsatron VHC5, Pulsatron VHCA, Pulsatron VHCF, Pulsatron VHH3, Pulsatron VHS3, Pulsatron VHS5, Pulsatron VHSA, Pulsatron VHSE, Pulsatron VHT3, Pulsatron VHTA, Pulsatron WHC3, Pulsatron WHC5, Pulsatron WHH3, Pulsatron WHS3
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Valve Assembly
- UL Listed:
- No