120 gpd 100 psi Series E+ Chemical Pump

Part #PLPH6SAVTC3XXX  |  Item #7305040  |  Manufacturer Part #LPH6SA-VTC3-XXX

Call for Pricing EACH

Flow Rate:

120 gpm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual control via stroke and speed control knob
  • Standard on/off switch
  • Guided check valve system with state-of-the-art seat and ball design allows for excellent priming and suction lift capabilities
  • Leak-free sealless design

Specifications

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 120 gpm

Maximum Pressure: 100 psi

NSF Certified: No

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Chemical

UL Listed: Yes

Volts: 115V

Weight: 21