DESCRIPTION

  • Includes: injection valve, foot valve/strainer, suction valve, discharge valve, bleed valve, 4ft PVC suction tubing and 8ft polyethylene discharge tubing
  • Oil-immersed gearbox
  • Quad check valve system for maximum priming efficiency
  • Reliable and low-cost chemical feed pump for water and wastewater treatment

Pulsafeeder Chem-Tech™ 200 Series 125 psi Diaphragm Pump

PX2XAAAAAXXX

Flow Rate:

SPECIFICATIONS

Collection
Chem-Tech™ 200 Series
End Connection 1
Tube OD
End Connections
Tube OD
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
40 gpd
Material
Ceramic, Plastic, Rubber
Maximum Pressure
125 psi
Power Source
Electric
UL Listed
No
Volts
115V

Starting at
Call for Pricing
  • QUANTITY