15 gallon

You last purchased this on
 
Pulsafeeder

15 gallon

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

15 gallon

  • Fast #
  • Part #P40375
  • Item #4930427
  • Manufacturer Part #40375
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rigid lid to mount a chemical feed pump and a 1/20 HP mixer
  • 5 gallon graduations
  • Constructed of polyethylene for maximum chemical resistance
  • Translucent
  • Requires Certification

Specifications

Capacity:
15 gal
Color Finish Name:
Translucent
Material:
Plastic
Material Type:
Polyethylene
NSF Certified:
No