3/4 in. OD Tube PVC and PTFE Discharge Valve Assembly for Pulsatron K8-WTTB Wet End Pump

Part #PL3201TTBPVC  |  Item #7034452  |  Manufacturer Part #L3201TTB-PVC

Call for Pricing

Fitting Sizes:

3/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Discharge valve PVC/PTFE/PTFE 3/4" tube

Specifications

Brand Model Compatibility: Pulsatron® K8-WTTB Wet End Pump

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

NSF Certified: No

UL Listed: No