3/4 in. OD Tube PVC and PTFE Suction Valve Assembly for Pulsatron K8-WTTB Wet End Pump
Pulsatron® 3/4 in. OD Tube PVC and PTFE Suction Valve Assembly for Pulsatron K8-WTTB Wet End Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suction valve PVC/PTFE/PTFE 3/4" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® K8-WTTB Wet End Pump
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- NSF Certified:
- No
- UL Listed:
- No