3/4 x 1/2 in. MNPT x FNPT CPVC Corporation Stop

Part #PJ61135LF  |  Item #7305016  |  Manufacturer Part #J61135-LF

Call for Pricing EACH

Valve Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quill puts chemical into the center of pipe flow for better chemical mixing
  • Withdraw nozzle for service without shutting down water line
  • Maximum quill extension of 7-3/4" into pipeline
  • Note: cannot be used with hot tapping machine

Specifications

Diameter: 3/8 in

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1/2 in x 3/4 in

Length: 7-3/4 in

Material: Brass, Plastic

Material Type: CPVC

Maximum Pressure: 150 psi

Type: Corporation Stop

Valve Size: 3/4 in