3/8 in. OD PVC and Viton Degassing #3 Head Assembly Conversion Kit for LB03, LC03, LD03, LE03, LS03, LE03, LE13, LEK3, LPA3, LPB3, LPK3, LMA3, LMB3 and LMK3 Metering Pumps
Pulsatron® 3/8 in. OD PVC and Viton Degassing #3 Head Assembly Conversion Kit for LB03, LC03, LD03, LE03, LS03, LE03, LE13, LEK3, LPA3, LPB3, LPK3, LMA3, LMB3 and LMK3 Metering Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For sodium hypochlorite feed or other gaseous chemicals
- Size 3 Pulsatron pumps
- Convert Pulsatron® pump to an auto degassing pump
- Please note: pump not included
Documents
Specifications
- Brand Model Compatibility:
- LB03, LC03, LD03, LE03, LS03, LE03, LE13, LEK3, LPA3, LPB3, LPK3, LMA3, LMB3 and LMK3 Metering Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Plastic, Ceramic
- Material Type:
- PVC, Viton®
- Product Type:
- Degassing Head Assembly Conversion Kit
- UL Listed:
- No