3/8 in. OD PVC Coupling Nut for Pulsatron Series A+, C, C+, E and E-DC Pumps

You last purchased this on
 
Pulsafeeder

Pulsatron® 3/8 in. OD PVC Coupling Nut for Pulsatron Series A+, C, C+, E and E-DC Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® 3/8 in. OD PVC Coupling Nut for Pulsatron Series A+, C, C+, E and E-DC Pumps

  • Fast #
  • Part #PL1100300PVC
  • Item #7034414
  • Manufacturer Part #L1100300-PVC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® Series A+, C, C+, E, E-DC
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Material:
Plastic
Product Type:
Coupling Nut
UL Listed:
No