3/8 in. OD PVC, PTFE and Ceramic Suction Valve Assembly for Pulsatron VTCJ Wet End Pump
Pulsatron® 3/8 in. OD PVC, PTFE and Ceramic Suction Valve Assembly for Pulsatron VTCJ Wet End Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suction valve PVC/PTFE/CER 3/8" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® VTCJ Wet End Pump
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- NSF Certified:
- No
- UL Listed:
- No