3/8 in. OD Tube Glass-Filled Polypropylene and Hypalon Bleed Valve Assembly for Pulsatron K2-PHC1, K3-PHC1, K4-PHC1, PHCD, PHCF, PHH1, PHS1, PHSD and PHT1 Wet End Pumps

You last purchased this on
 
Pulsafeeder

Pulsatron® 3/8 in. OD Tube Glass-Filled Polypropylene and Hypalon Bleed Valve Assembly for Pulsatron K2-PHC1, K3-PHC1, K4-PHC1, PHCD, PHCF, PHH1, PHS1, PHSD and PHT1 Wet End Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® 3/8 in. OD Tube Glass-Filled Polypropylene and Hypalon Bleed Valve Assembly for Pulsatron K2-PHC1, K3-PHC1, K4-PHC1, PHCD, PHCF, PHH1, PHS1, PHSD and PHT1 Wet End Pumps

  • Fast #
  • Part #PL3300H01FPP
  • Item #7034400
  • Manufacturer Part #L3300H01-FPP
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bleed valve POLY/HYP 3/8" tube
  • Requires Certification

Specifications

Brand Model Compatibility:
Pulsatron® K2-PHC1, K3-PHC1, K4-PHC1, PHCD, PHCF, PHH1, PHS1, PHSD and PHT1 Wet End Pumps
Collection:
Pulsatron®
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
NSF Certified:
No
UL Listed:
No