3/8 in. OD Tube KOP Replacement Kit for LB02SA-KTC1-G19

Part #PK2KTC1  |  Item #4936293  |  Manufacturer Part #K2-K-T-C-1

Call for Pricing EACH

Brand Model Compatibility:

LB02SA-KTC1-G19
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOPkit K2-KTC1
  • Materials: PVDF/PTFE/Ceramic
  • Tubing size: 3/8" OD

Specifications

Application: Residential

Brand Model Compatibility: LB02SA-KTC1-G19

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Material: Ceramic, Teflon

Product Type: KOP Replacement Kit

UL Listed: No