3/8 in. OD Tube KOP Replacement Kit for LB04EA-VVC9-XXX

Part #PK4VVC9  |  Item #4936182

Call for Pricing EACH

Brand Model Compatibility:

LB04EA-VVC9-XXX
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • KOPkit K4-VVC9
  • Materials: PVC/FKM/Ceramic
  • Tubing size: 3/8" OD

Specifications

Application: Residential

Brand Model Compatibility: LB04EA-VVC9-XXX

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Product Type: KOP Replacement Kit

UL Listed: No