3/8 in. OD Tube PVC and PTFE Suction Valve Assembly for Pulsatron K2-VTT1, K3-VTT1 and K4-VTT1 Wet End Pumps
Pulsatron® 3/8 in. OD Tube PVC and PTFE Suction Valve Assembly for Pulsatron K2-VTT1, K3-VTT1 and K4-VTT1 Wet End Pumps
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Suction valve PVC/PTFE/CER 3/8" tube
Specifications
- Brand Model Compatibility:
- Pulsatron® K2-VTT1, K3-VTT1 and K4-VTT1 Wet End Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- NSF Certified:
- No
- UL Listed:
- No