5-Function Valve 1/2 in. OD Tube

You last purchased this on
 
Pulsafeeder

Pulsatron® 5-Function Valve 1/2 in. OD Tube

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Pulsatron® 5-Function Valve 1/2 in. OD Tube

  • Fast #
  • Part #PL380DT03PVD
  • Item #4936026
  • Manufacturer Part #L380DT03-PVD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-function valve
  • Provides pressure relief, anti-siphon, back pressure, bleed and depressurize functions
  • Requires Certification

Specifications

Brand Model Compatibility:
Chem-Tech Series 100, Series 200 and Pulsatron® Models up to 240 gpd Metering Pumps
Collection:
Pulsatron®
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Pressure - Maximum:
100 psi
Product Type:
5-Function Valve
UL Listed:
No