Chem-Tech™ 1/2 in. 250 psi OD Tube PVDF 5-Function Degas Valve for Chem-Tech Series 100 and 200 Metering Pumps

Part #PL385KV03PVD  |  Item #5073195  |  Manufacturer Part #L385KV03-PVD

Call for Pricing EACH

Fitting Sizes:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides pressure relief, anti-siphon, back pressure and depressurize functions
  • Automatic bleed valve for Pulsatron and Chem-Tech chemical feed pumps
  • 5-function valve

Specifications

Brand Model Compatibility: Chem-Tech Series 100 and 200 Metering Pumps

Collection: Chem-Tech™

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 240 gpm

Material: Plastic

Material Type: PVDF

Maximum Pressure: 250 psi

Product Type: 5-Function Degas Valve

UL Listed: No