1/2 in. 300 psi OD Tube PVDF 5-Function Valve for Chem-Tech Series 100 and 200 Metering Pumps
Pulsatron® 1/2 in. 300 psi OD Tube PVDF 5-Function Valve for Chem-Tech Series 100 and 200 Metering Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-function valve
- Provides pressure relief, anti-siphon, back pressure, bleed and depressurize functions
Specifications
- Brand Model Compatibility:
- Chem-Tech Series 100 and 200 Metering Pumps
- Collection:
- Pulsatron®
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 240 gpm
- Material:
- Plastic
- Material Type:
- PVDF
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No