Chem-Tech™ 1/2 in. 68 gpd 60 psi 115V OD Tube PVC and Chlorosulfonated Polyethylene Mechanical Centrifugal Pump

Part #PXXABAA8XXX  |  Manufacturer Part #X068-XA-BAA-8-XXX

Starting at
Call for Pricing

Flow Rate:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manually operated chemical feed pump with 10:1 turndown ratio
  • Sealed gearbox and cam for smooth dosing
  • Prime Performance pumps include degassing head for feeding sodium hypochlorite and other gaseous chemicals

Specifications

Collection: Chem-Tech™

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: OD Tube

End Connections: OD Tube

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 68 gpm

IAPMO Listed: No

Material: [Plastic, Ceramic]

Material Type: [PVC, Chlorosulfonated Polyethylene]

Maximum Pressure: 60 psi

NSF Certified: No

Power Source: Electric

UL Listed: No

Volts: 115V

Weight: 8