1/4 in. 250 psi MNPT PVDF 5-Function Degas Valve for Chem-Tech Series 100 and 200 Metering Pumps

You last purchased this on
 
Pulsafeeder

Chem-Tech™ 1/4 in. 250 psi MNPT PVDF 5-Function Degas Valve for Chem-Tech Series 100 and 200 Metering Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pulsafeeder

Chem-Tech™ 1/4 in. 250 psi MNPT PVDF 5-Function Degas Valve for Chem-Tech Series 100 and 200 Metering Pumps

  • Fast #
  • Part #PL385KV02PVD
  • Item #5072962
  • Manufacturer Part #L385KV02-PVD
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic bleed valve for Pulsatron and Chem-Tech chemical feed pumps
  • 5-function valve
  • Provides pressure relief, anti-siphon, back pressure and depressurize functions
  • Requires Certification

Specifications

Brand Model Compatibility:
Chem-Tech Series 100 and 200 Metering Pumps
Collection:
Chem-Tech™
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
240 gpm
Material:
Plastic
Material Type:
PVDF
Pressure - Maximum:
250 psi
UL Listed:
No