Chem-Tech™ 200 Series 10 gpd 150 psi Diaphragm Pump

Part #PX210XAAAAA  |  Item #5072849  |  Manufacturer Part #X210-XA-AAA-A

Call for Pricing EACH

Flow Rate:

10 gpd
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable and low-cost chemical feed pump for water and wastewater treatment
  • Quad check valve system for maximum priming efficiency
  • Oil-immersed gearbox

Specifications

Collection: Chem-Tech™ 200 Series

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 10 gpd

Material: [Rubber, Plastic, Ceramic]

Maximum Pressure: 150 psi

Power Source: Electric

UL Listed: No

Volts: 115V