Chem-Tech™ 200 Series 15 gpd 125 psi Diaphragm Pump

Part #PX2XAAAAA  |  Manufacturer Part #X215-XA-AAA-A

Starting at
Call for Pricing

Flow Rate:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reliable and low-cost chemical feed pump for water and wastewater treatment
  • Quad check valve system for maximum priming efficiency
  • Oil-immersed gearbox

Specifications

Collection: Chem-Tech™ 200 Series

End Connection 1: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 15 gpd

Material: [Rubber, Plastic, Ceramic]

Maximum Pressure: 125 psi

Power Source: Electric

UL Listed: No

Volts: 115V